Shop All Collets
Starrett
Split Collet
Mfr # 25SC38B
Zoro # G0966695
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series 25SC
- Range 3/8"
- For Use With Dial Indicators with 3/8 in in Gaging, Fixture Mounting
- Coolant Through No
- Coolant Fed Non-Coolant Through
Product Information
Dimensions
Size | #HK17 1.7mm |
Overall Length | 1 in |
Details
Item | Collet |
Collet Series | 25SC |
Range | 3/8" |
For Use With | Dial Indicators with 3/8 in in Gaging, Fixture Mounting |
Coolant Through | No |
Coolant Fed | Non-Coolant Through |
Collet Type | Split |
Material - Machining | High Speed Steel |
Face Shape | Round |
Finish - Machining | Black Oxide |
Description
Collet, 25SC, Round, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/4-10UNC (C65618)
- MAKITA Multi-Tool Sandpaper, 120 Grit, 10/pk (A-95532)
- MILWAUKEE TOOL Jobsite Bluetooth Speaker Kit, 18.0/12.0V (2891-20, 48-11-1820)
- KNIPEX 8 3/4 in Ear Clamp Pliers (10 98 i220)
- STARRETT Split Collet (25SC14)
- STARRETT Split Collet (25SC8M)
- TECHNIKS ER Collet, ER32, 3/4 in. (04232-3/4)
- TAPMATIC Collet, Rubber Flex, 0.098 - 0.177 (21600)
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- LYNDEX-NIKKEN Tapping Collet, #2, 5/16in Tap Sz, CLNT (NT10-020(S))
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- Starrett Collets, Chucks & Accessories