Shop All Indicator Holders, Bases, and Stands
Starrett
Split Collet, 0.375 In Thru Hole
Mfr # 25SC38
Zoro # G0468072
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2-20
- Features 0.375 in Dia Thru Hole
- For Use With Dial Indicators, Digital Indicators
- Compatible with AGD Number 1, 2, 3, 4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 25SC38
- Zoro # G0468072
- UPC # 049659501568
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Thread Size | 1/2-20 |
Size | 1 in x 0.5 in x 1 in |
For Indicator Stem Size | 3/8 in |
Details
Item | Split Collet |
Features | 0.375 in Dia Thru Hole |
For Use With | Dial Indicators, Digital Indicators |
Compatible with AGD Number | 1, 2, 3, 4 |
Material | Steel |
Includes Fine Adjustment | Yes |
Compatible with Manufacturer Model No. | Starrett 81; Starrett 25; Starrett 655; Starrett 656; Starrett 2700; Starrett 2900; Starrett 3900 |
Description
Split Collet, Compatible with Brand and Series Starrett 25 Series, For Indicator Stem Size 3/8 in, For Use With Dial Indicators, Digital Indicators, Size 1 in x 0.5 in x 1 in, Compatible with AGD Number 1, 2, 3, 4, Includes Fine Adjustment Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 4-Piece Pry Bar Set (9804)
- SURTEK F-Clamps, Steel Handle and 2" Throat Depth (107117)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- STARRETT Indicator Back (672-2)
- STARRETT Clamp Each (161E)
- STARRETT Indicator Contact Point, 1/8L x 1/2 Round (PT06632-4)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT AGD Indicator, Flat-End Stl Pnt, 1/4" dia. (PT06632-17)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- Starrett Precision Measuring Tools