Shop All Combination Square Sets and Components
Starrett
Spindle Square
Mfr # 649-1M
Zoro # G0897465
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Graduations 0.01mm
- Size 6-3/4" W x 5-1/2" H
- Product Type Spindle Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 649-1M
- Zoro # G0897465
- Country of Origin United States
- Category Combination Square Sets and Components
Dimensions
Size | 6-3/4" W x 5-1/2" H |
Details
Item | Spindle Square |
Finish | Black Oxide |
Graduations | 0.01mm |
Product Type | Spindle Square |
Description
Spindle Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 24" Bar Clamp, Nylon Handle and 3 3/4 in Throat Depth (DWHT83186)
- MARTOR Trapezoid Blade, Stainless Steel, PK100 (199.70)
- SUPERCUT 96-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (205381)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- STARRETT Combination Set (434-12-4R)
- STARRETT Combination Square Set, 4 In, 2 Pc (C11H-4-4R)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- STARRETT Combination Square (C33H-12-16R)
- STARRETT Combination Square Set, 2 Pc (11H-12-4R)
- STARRETT Combination Set (434ME-300)
- STARRETT Combination Square (C11MEH-300)
- Starrett Measuring and Layout Tools