Shop All Dial Indicators
Starrett
Spindle Square, 0 to 1 In, 0-100
Mfr # 649-5
Zoro # G4780587
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0005 in
- Range 0 in to 1.25 in
- Features 3/8 in Shank, 4 in Between Contact Points
- Includes Assembled Spindle Square with 2 Indicators
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 649-5
- Zoro # G4780587
- UPC # 049659520811
- Country of Origin United States
- Category Dial Indicators
Dimensions
Contact Point Dia. | 1/4 in |
Dial Size | 2.250 in |
Shank Diameter | 3/8 in |
Dimension Type | Inch |
Details
Graduations | 0.0005 in |
Range | 0 in to 1.25 in |
Features | 3/8 in Shank, 4 in Between Contact Points |
Includes | Assembled Spindle Square with 2 Indicators |
Reading | Balanced |
Bearing Type | Jeweled |
Dial Reading | 0-25-0 |
Bezel Lock | Yes |
Range per Revolution | 0.025 in |
Long Form Calibration Certificate | No |
Back Type | Magnetic |
AGD No. | AGD 2 |
Dial Color | White |
Item | Spindle Square |
AGD Number | AGD 2 |
Body Material | Steel |
Distance Between Contact Points | 4 in |
Case Type | Custom Case |
Body Finish | Black Oxide |
Includes Case | Yes |
Description
Spindle Square, Range 0 in to 1.25 in, Graduations 0.0005 in, AGD Number AGD 2, Dial Reading 0-25-0, Dimension Type Inch, Shank Diameter 3/8 in, Body Finish Black Oxide, Body Material Steel, Case Type Custom Case, Dial Color White, Distance Between Contact Points 4 in, Includes Case Yes, Reading Balanced, Range per Revolution 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Tipped Cutter (645-1)
- VESSEL IMPACT BALL Torsion Bit ASSORTx30, PK5 (IBMG30K001)
- DAVIES Long Tapered Knob, 1/4-20 Thread Size, 2.65"L, GP Phenolic (0692AT)
- METABO Keyless Drill Chuck 0.500" Cap. (627240000)
- STARRETT Indicator Dial (81-136-622J)
- STARRETT Dial Indicator, 0 to 10mm, 0-100 (25-481J)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT Dial Indicator, 0 to 2 In, 0-100 (25-2041J)
- STARRETT Indicator Dial (80-144J)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109AB-10)
- Starrett Dial Indicators