Shop All Dial Indicators
Starrett
Spindle Square, 0 to 1 In, 0-100
Mfr # 649-1
Zoro # G4780571
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 0.25 in
- Features 3/8 in Shank, 4 in Between Contact Points
- Includes Assembled Spindle Square with 2 Indicators
- Reading Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 649-1
- Zoro # G4780571
- UPC # 049659520804
- Country of Origin United States
- Category Dial Indicators
Dimensions
Dial Size | 2.250 in |
Contact Point Dia. | 1/4 in |
Dimension Type | Inch |
Shank Diameter | 3/8 in |
Details
Graduations | 0.001 in |
Range | 0 in to 0.25 in |
Features | 3/8 in Shank, 4 in Between Contact Points |
Includes | Assembled Spindle Square with 2 Indicators |
Reading | Balanced |
Bearing Type | Jeweled |
Dial Reading | 0-50-0 |
Range per Revolution | 0.1 in |
Dial Color | White |
Item | Spindle Square |
Long Form Calibration Certificate | No |
Back Type | Magnetic |
AGD No. | AGD 2 |
Bezel Lock | Yes |
AGD Number | AGD 2 |
Case Type | Custom Case |
Body Finish | Black Oxide |
Distance Between Contact Points | 4 in |
Body Material | Steel |
Includes Case | Yes |
Description
Spindle Square, Range 0 in to 0.25 in, Graduations 0.001 in, AGD Number AGD 2, Dial Reading 0-50-0, Dimension Type Inch, Shank Diameter 3/8 in, Body Finish Black Oxide, Body Material Steel, Case Type Custom Case, Dial Color White, Distance Between Contact Points 4 in, Includes Case Yes, Reading Balanced, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 48-Inch Heavy-Duty Drywall T-Square (19583)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH504CYLNDR (003-CH504CYLNDR)
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- MITUTOYO Micrometer, 2 to 3", 0.0001, Ratchet (103-217)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A1Z)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- STARRETT Dial Test Indicator, Hori, 0 to 0.030 In (711LCSZ)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3909MA)
- STARRETT Dial Test Indicator Set, 1-1/4", White (3808AC)
- STARRETT Dial Test Indicator, Dovetail Mount, .008" (3908AC)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- Starrett Indicators, Indicator Holders & Accessories