Shop All Precision Measuring Accessories
Starrett
SPC Connecting Cable, 120 In
Mfr # PT22938
Zoro # G4746016
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 120
- For Use With Computer Adaptor, Data Collectors and Multiplexers
- For Instrument manufacturer Model Number 721, 723, 731, 733
- Brand and Series Starrett
- Cable Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT22938
- Zoro # G4746016
- UPC # 049659640595
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 120 |
Cable Length | 6 ft |
Details
Item | Data Output Cable |
For Use With | Computer Adaptor, Data Collectors and Multiplexers |
For Instrument manufacturer Model Number | 721, 723, 731, 733 |
Brand and Series | Starrett |
Description
Data Output Cable, Brand and Series Starrett, Cable Length 6 ft, For Instrument manufacturer Model Number 721, 723, 731, 733, For Use With Computer Adaptor, Data Collectors and Multiplexers, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- SPEEDAIRE Air Cut Off Tool, Light, 0.5 HP, 7-1/4 in L (48MA05)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- MEGAPRO Impact Bit, Metric Nutsetters, 2" (9BP-I-HNDB)
- STARRETT Surface Plate Cover, Black Vinyl, 24x24 In (83024)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Tool and Instrument Oil, 4 Fl Oz (1620)
- STARRETT Master Precision Square Wood Case, 24" (20ZZ-24)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- Starrett Precision Measuring Accessories