Shop All Plumb Bobs
Starrett
Solid Steel Hexagonal Plumb Bob, 2.75oz.
Mfr # 177A
Zoro # G4855265
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Solid Steel Hexagonal Plumb Bob,2.75oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 177A
- Zoro # G4855265
- Country of Origin China
- Category Plumb Bobs
Details
Item | Solid Steel Hexagonal Plumb Bob,2.75oz. |
Product Type | Solid Steel Hexagonal Plumb Bob,2.75oz. |
Description
Solid Steel Hexagonal Plumb Bob,2.75oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Extension Chain for 20R, 18" (40EXT)
- SIMONDS Mill File, American, Rectangular, Second (78146100)
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 8 pt Standard Depth, Black Oxide (J7424S)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- STARRETT Solid Steel Hexagonal Plumb Bob, 14.5oz. (177D)
- U.S. TAPE 20 Oz. Inage Plumb Bob (700-58899)
- SITEPRO 24 oz. Brass Plumb Bob (15-024)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. (SL42)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- IRWIN Plumb Bob 8 Oz Steel (790-8)
- Starrett Levels, Compasses, and Plumb Bobs