Shop All Precision Measuring Accessories
Starrett
Smartcable Usb Output - 798 Caliper
Mfr # 798SCKB
Zoro # G0671618
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type USB
- Height (In.) 0.5
- Length (In.) 72
- Application Transfer Your Measured Values Via The Integrated Wireless to A Computer
- Depth (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 798SCKB
- Zoro # G0671618
- UPC # 00049659698893
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Height (In.) | 0.5 |
Length (In.) | 72 |
Depth (In.) | 0.5 |
Dia. (In.) | 1/8 |
Cable Length | 6 ft |
Details
Item | SmartCable USB with Keyboard Output |
Type | USB |
Application | Transfer Your Measured Values Via The Integrated Wireless to A Computer |
For Use With | Digital Calipers |
Output End Connection Type | USB 2.0 |
Supported Functions | Static (Normal) Mode Operation or Dynamic (MIN / MAX / TIR) |
Brand and Series | Starrett SmartCable(TM) |
For Instrument manufacturer Model Number | 798 |
Compatible Output Devices | Computer with USB Port |
Supports Keyboard Output | Yes |
Requires Additional Software | No |
Description
SmartCable USB with Keyboard Output, Brand and Series Starrett SmartCable(TM), Cable Length 6 ft, For Instrument manufacturer Model Number 798, For Use With Digital Calipers, Output End Connection Type USB 2.0, Requires Additional Software No, Supported Functions Static (Normal) Mode Operation or Dynamic (MIN / MAX / TIR), Supports Keyboard Output Yes, Compatible Output Devices Computer with USB Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Punchdown Tool 110 Blade (EPB-110)
- SHEFFIELD The Hammer 14-in-1 Multi-Tool (12913)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 36"L, SDS Max (HC5043)
- DEWALT 6MM x 1 1/4" Capacity (DWADTQTR6MM1)
- STARRETT Surface Plate Cover, Black Vinyl, 48x72 In (83032)
- STARRETT Surface Plate Cover, Black Vinyl, 24x48 In (83026)
- STARRETT Master Precision Square Wood Case, 36" (20ZZ-36)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- STARRETT Jack Screw Set, 2-1/4 to 3-3/8 In, 6 Pcs (S190)
- STARRETT Surface Plate Cover, Black Vinyl, 24x36 In (83025)
- MITUTOYO Counter Tray for Ka Counter W Two Screws (53AAA375)
- Starrett Set Up & Alignment Tools