Shop All Surface Tester Accessories
Starrett
Small Bore Pick-Up
Mfr # SR-155-P28495
Zoro # G1615481
product price: $2,023.99
/ea
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR300, SR400 Series Surface Roughness Testers
- Probe Tip Radius 5 micron
- Probe Tip Length 14.5 mm
- Compatible with Manufacturer Model No. Mfr. No. SR200, Mfr. No. SR300, Mfr. No. SR400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SR-155-P28495
- Zoro # G1615481
- UPC # 049659201291
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Probe Tip Radius | 5 micron |
Probe Tip Length | 14.5 mm |
Details
Item | Small Bore Pick-Up |
For Use With | SR300, SR400 Series Surface Roughness Testers |
Compatible with Manufacturer Model No. | Mfr. No. SR200, Mfr. No. SR300, Mfr. No. SR400 |
Description
Small Bore Pick-Up, Compatible with Brand and Series Starrett SR300, SR400, Compatible with Manufacturer Model No. Mfr. No. SR200, Mfr. No. SR300, Mfr. No. SR400, Probe Tip Length 14.5 mm, Probe Tip Radius 5 micron, Probe Type Probe for Small Bores (up to 3 mm)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1000V Insulated Tool Kit, 3-Piece (9416R)
- GARANT HSS-E-PM Blind Hole Machine Tap, 3/4-10 Tap Thread Size, AlTix Coated (137870 3/4-10)
- DIAL MFG 10X3/4 Zinc Blow Pulley (6323)
- SUPER TOOL #7 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50386)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MAHR Inductive Probe, 0.078 D x 0.826 L (5313180)
- INSIZE Surface Specimen Set (ISR-CSE130)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- Starrett Precision Measuring Tools