Shop All Micrometer Accessories
Starrett
Sleeve
Mfr # 657S
Zoro # G0663820
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.75
- For Use With Dial Indicators
- Application Metal Working/Manufacturing
- Type Precision
- Depth (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 657S
- Zoro # G0663820
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Height (In.) | 2.75 |
Depth (In.) | 2 |
Dia. (In.) | 2.000 |
For Indicator Stem Size | 1/4 in |
Size | 2 in x 1 in x 2 in |
Details
Item | Snug |
For Use With | Dial Indicators |
Application | Metal Working/Manufacturing |
Type | Precision |
Compatible with AGD Number | AGD 1, AGD 2, AGD 3, AGD 4 |
Includes Fine Adjustment | Yes |
Description
If you work with micrometers, the Starrett 657S Sleeve is a must-have. It fits snugly over the indicator stem to provide a solid grip and greater accuracy. This sleeve fits snugly over the indicator stem of your micrometer, giving you more control when measuring. It comes in four sizes to fit 1/4 in., 3/8 in., 1/2 in., and 5/8 in. diameter stems. Made of precision tool quality material, this sleeve is designed for metal working and manufacturing applications. The Starrett 657S Sleeve is an essential tool for any metal worker or manufacturer who uses micrometers on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99567-10)
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle (F5060AA)
- METABO Cordless Circular Saw, 18.0V, 4600 rpm (KS 18 LTX 57 bare)
- CLE-LINE 23/64" Cobalt 135 Deg. Jobber Length Drill Bit (C23364)
- STARRETT End Measuring Rod Set, 1/4 In Dia, 2 Pcs (S234C)
- STARRETT Depth Rod, 443/445 Micrometers, 10"-11" (PT99359)
- STARRETT Steel/Vinyl Case Only (450ZZ-6)
- STARRETT 260Mm Base Ext (3648-260)
- STARRETT Micrometer Head (H124C)
- STARRETT Micrometer Head (H823C/D/E)
- STARRETT Depth Rod, 1"-2" for 440 Dpth Micrometers (PT99332)
- Starrett Precision Gauges & Accessories