Shop All Scribers and Probes
Starrett
Scriber w/3 Points, 12 In
Mfr # 67A
Zoro # G2097076
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Point Type Long Bend, Short Bend, Straight
- Magnet End No
- Handle Material Steel
- Finish Nickel Plated
- Handle Steel Screw Chuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 67A
- Zoro # G2097076
- UPC # 049659503166
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 12 in |
Handle Dia. (In.) | 5/16 in |
Overall Length | 12 in |
Handle Diameter | 5/16 in |
Description
Scriber, Non-Sparking No, Handle Shape Round, Handle Material Steel, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Type Pointed, Tip Style Fixed, ESD-Safe No, Overall Length 12 in, Compatible Material Aluminum, Plastic, Stainless Steel, Features (1) Straight Point, (1) Short Bent Point, (1) Long Bent Point, Finish Nickel Plated, Handle Color Silver, Handle Diameter 5/16 in, Includes Handle, Points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DRILL AMERICA #8x6" HSS Aircraft Extension Drill Bit (DWDA/CX68)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1114-150A)
- STARRETT Pocket Scriber, 2 3/8 In Point, 6 In (70A)
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- STARRETT Point Only, 67 Improved Scribers, Straight (PT16584)
- STARRETT Scriber Wo/Knife Point (68B)
- STARRETT Points Only, 70 Pocket Scribers (PT02355B)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- ALLPAX Packing Hook, Rigid, No. 12, 14-1/8" L (AX1227)
- Starrett Scribers and Probes