Shop All Scribers and Probes
Starrett
Scriber w/2 Points, 9 In
Mfr # 67B
Zoro # G0358127
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Point Type Short Bend, Straight
- Magnet End No
- Handle Material Steel
- Finish Nickel Plated
- Includes Handle, Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 67B
- Zoro # G0358127
- UPC # 049659503173
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 9 in |
Handle Dia. (In.) | 5/16 |
Overall Length | 9 in |
Handle Diameter | 5/16 in |
Description
Scriber, Non-Sparking No, Handle Shape Round, Handle Material Steel, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Type Pointed, Tip Style Fixed, ESD-Safe No, Overall Length 9 in, Compatible Material Aluminum, Plastic, Stainless Steel, Features (1) Straight Point, (1) Short Bent Point, Finish Nickel Plated, Handle Color Silver, Handle Diameter 5/16 in, Includes Handle, Points, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH4-8)
- MILWAUKEE TOOL Shear Kit (2933-21)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010608)
- STARRETT Pocket Scriber, 2 3/8 In Point, 6 In (70A)
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- STARRETT Points Only, 70 Pocket Scribers (PT02355B)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- STARRETT Point Only, 67 Improved Scribers, Long (PT16586)
- STARRETT Circular Carbide Scriber (PT27708)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- Starrett Scribers and Probes