Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Screw Pitch Gage, 4-84TPI, 51 Leaves
Mfr # 472
Zoro # G0575215
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Case With Folding Leaves
- Type V, Unified, American National
- Number of Leaves 51
- Range of Pitches per Inch 4 to 84 TPI
- Thread Angle (Deg.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 472
- Zoro # G0575215
- UPC # 049659524840
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Thread Pitch Gauge Set |
Construction | Steel Case With Folding Leaves |
Type | V, Unified, American National |
Number of Leaves | 51 |
Range of Pitches per Inch | 4 to 84 TPI |
Thread Angle (Deg.) | 60 |
Leaves | Narrow Design With Flattened Teeth |
Locking Device | Yes |
Thread Type | Metric |
Included Threads per Inch | 4 to 84 TPI |
Maximum Thread Pitch - mm | 84 |
Thread Angle | 60 Degrees |
Gauge Material | Steel |
Minimum Thread Pitch - mm | 4 |
TPI Range | 4 to 84 TPI |
Description
This Starrett 472 Screw Pitch Gage is a thread pitch gauge set containing 51 leaves for measuring the number of threads per inch. This metric thread pitch gauge has a steel case with folding leaves that allows you to measure both narrow and wide pitches. The tool comes with flattened teeth on its narrow design, making it easier to read measurements. With four to 84 TPI ranges, this thread pitch gage has 4 to 84 TPI included threads and 60 degrees thread angle. It also features 51 leaves for increased accuracy when reading measurements. Whether you are an industrial worker or hobbyist, this Starrett 472 Screw Pitch Gage will prove useful in your work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-8-XNGL)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (61-062)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Hole Gage Set, 4 Pc, Half Ball, Case (S831EZ)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- STARRETT Tap and Drill Gage, 1-60 (185)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250- (S4003-250)
- IGAGING Internal Bore Gauge Set - 34-715 (34-715)
- Starrett Hole, Drill, Bore, and Wire Gauges