Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Screw Pitch Gage, 4-42TPI, 30 Leaves
Mfr # 6
Zoro # G2598267
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel Case With Folding Leaves
- Number of Leaves 30
- Leaves Narrow Design With Flattened Teeth
- Type V, Unified, American National
- Thread Angle (Deg.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 6
- Zoro # G2598267
- UPC # 049659500356
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Details
Item | Thread Pitch Gauge Set |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 30 |
Leaves | Narrow Design With Flattened Teeth |
Type | V, Unified, American National |
Thread Angle (Deg.) | 60 |
Range of Pitches per Inch | 4 to 42 TPI |
Locking Device | Yes |
Thread Type | Metric |
Included Threads per Inch | 4 to 42 TPI |
Minimum Thread Pitch - mm | 4 |
Thread Angle | 60 Degrees |
Maximum Thread Pitch - mm | 42 |
Gauge Material | Steel |
TPI Range | 4 to 42 TPI |
Description
Thread Pitch Gauge Set, Included Threads per Inch 4 to 42 TPI, Maximum Thread Pitch - mm 42, Minimum Thread Pitch - mm 4, Number of Leaves 30, Thread Angle 60 Degrees , Thread Type Metric, Gauge Material Steel, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Guide Rule (164371-0)
- MORSE 5-1/2" Bi-Metal Hole Saw (MHS88)
- DYNABRADE CONTACT WHEEL (DB11281)
- HOUGEN 1-1/2 in. RotaCut Hole Cutter (11168)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT Plastic Case, Small Hole Gage Set, 5 pcs. (S830FZZ)
- STARRETT Center Head Only (C11-4)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- STARRETT AccuBore Electronic Bore Gage, 5/8"-3/4" (781BXTZ-750)
- STARRETT Jobbers Drill Gage, 1/16-1/2 In (187)
- FOWLER X-Tender 35 - 160mm Dial Bore Gage Set (526462200)
- Starrett Hole, Drill, Bore, and Wire Gauges