Shop All Screw Pitch Gauges
Starrett
Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI
Mfr # 484
Zoro # G3594814
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V, Unified, American National
- Range of Pitches per Inch 3-1/2 to 36 TPI
- Thread Angle (Deg.) 60
- Number of Leaves 28
- Leaves Narrow Design With Flattened Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 484
- Zoro # G3594814
- UPC # 049659674477
- Country of Origin United States
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | V, Unified, American National |
Range of Pitches per Inch | 3-1/2 to 36 TPI |
Thread Angle (Deg.) | 60 |
Number of Leaves | 28 |
Leaves | Narrow Design With Flattened Teeth |
Construction | Tool Steel |
Locking Device | Yes |
Thread Type | Metric |
Gauge Material | Steel |
Minimum Thread Pitch - mm | 3 1/2 |
Included Threads per Inch | 3 1/2 to 36 TPI |
Maximum Thread Pitch - mm | 36 |
Thread Angle | 60 Degrees |
TPI Range | 3 1/2 to 36 TPI |
Description
Thread Pitch Gauge Set, Included Threads per Inch 3 1/2 to 36 TPI, Maximum Thread Pitch - mm 36, Minimum Thread Pitch - mm 3 1/2, Number of Leaves 28, Thread Angle 60 Degrees , Thread Type Metric, Gauge Material Steel, Locking Device Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver Long 5/32 7.4 (BH10709)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN30)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 30 x 15/16" (JDR-30)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- IRWIN Gauge Screw Pitch 18 Bld (12018)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- MITUTOYO Pitch Gage (188-102)
- BIG HORN Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads (19212)
- Starrett Precision Measuring Tools