Shop All Screw Pitch Gauges
Starrett
Screw Pitch Gage, 27 Leaves, 2.75-28 TPI
Mfr # 155
Zoro # G3684055
product price: $93.15
/ea
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type V, Unified, American National
- Range of Pitches per Inch 2-1/4 to 28 TPI
- Thread Angle (Deg.) 60
- Number of Leaves 27
- Locking Device Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 155
- Zoro # G3684055
- UPC # 049659505887
- Country of Origin United States
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | V, Unified, American National |
Range of Pitches per Inch | 2-1/4 to 28 TPI |
Thread Angle (Deg.) | 60 |
Number of Leaves | 27 |
Locking Device | Yes |
Leaves | Narrow Design With Flattened Teeth |
Construction | Tool Steel |
Thread Type | Metric |
Maximum Thread Pitch - mm | 28 |
Gauge Material | Steel |
Included Threads per Inch | 2 1/4 TPI, 2 3/8 TPI, 2 1/2 TPI, 2 5/8 TPI, 2 3/4 TPI, 2 7/8 TPI, 3 TPI, 3 1/4 TPI, 3 1/2 TPI, 4 TPI, 4 1/2 TPI, 5 TPI, 5 1/2 TPI, 6 TPI, 7 TPI, 8 TPI, 9 TPI, 10 TPI, 11 TPI, 12 TPI, 13 TPI, 14 TPI, 16 TPI, 18 TPI, 20 TPI, 24 TPI, 28 TPI |
Thread Angle | 60 Degrees |
Thread Location | Internal/External |
Minimum Thread Pitch - mm | 2 1/4 |
TPI Range | 2 1/4 to 28 TPI |
Description
Thread Pitch Gauge Set, Included Threads per Inch 2 1/4 TPI, 2 3/8 TPI, 2 1/2 TPI, 2 5/8 TPI, 2 3/4 TPI, 2 7/8 TPI, 3 TPI, 3 1/4 TPI, 3 1/2 TPI, 4 TPI, 4 1/2 TPI, 5 TPI, 5 1/2 TPI, 6 TPI, 7 TPI, 8 TPI, 9 TPI, 10 TPI, 11 TPI, 12 TPI, 13 TPI, 14 TPI, 16 TPI, 18 TPI, 20 TPI, 24 TPI, 28 TPI, Maximum Thread Pitch - mm 28, Minimum Thread Pitch - mm 2 1/4, Number of Leaves 27, Thread Angle 60 Degrees , Thread Type Metric, Gauge Material Steel, Locking Device Yes, Thread Location Internal/External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Wooden Needle File Handle - Quick-Clamp (16076)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #8 (45678)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-G (54106)
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- STARRETT Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves (156M)
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- IRWIN Gauge Screw Pitch 18 Bld (12018)
- MITUTOYO Pitch Gage (188-101)
- Starrett Precision Measuring Tools