Shop All Screw Pitch Gauges
Starrett
Screw Pitch Gage, 0.25-2.5/mm, 28 Leaves
Mfr # 156M
Zoro # G1963455
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V, Unified, American National
- Range of Pitches per Millimeter 0.25 to 2.5
- Thread Angle (Deg.) 60
- Locking Device Yes
- Construction Steel Case With Folding Leaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 156M
- Zoro # G1963455
- UPC # 049659505894
- Country of Origin United States
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | V, Unified, American National |
Range of Pitches per Millimeter | 0.25 to 2.5 |
Thread Angle (Deg.) | 60 |
Locking Device | Yes |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 28 |
Leaves | Narrow Design With Flattened Teeth |
Thread Angle | 60 Degrees |
Gauge Material | Steel |
Maximum TPI | 2.5mm |
Minimum TPI | 0.25 mm |
Thread Type | Metric |
Included Thread Pitch - mm | 0.25 mm to 2.5 mm |
Thread Pitch Range | 0.25 mm to 2.5mm |
Description
The Starrett 156M Screw Pitch Gage is a professional-quality screw pitch gauge designed to provide accurate measurements. It has 28 leaves that fold into the case for easy storage and portability. This screw pitch gage is used to measure the pitches of threaded screws, bolts and nuts. The narrow design with flattened teeth makes it easier to determine whether or not your threading is correct. The leaves are made of steel and feature a 60 degree thread angle. The range of pitches per millimeter goes from 0.25 mm to 2.5 mm, while the minimum TPI goes from 0.25 mm to 2.5 mm as well. If you are looking for an accurate way to measure your threaded screws, bolts and nuts, then you should consider purchasing the Starrett 156M Screw Pitch Gage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Striking Face Wrench 12 Pt Straight Hand (1874)
- WIHA Slotted and Phillips Screwdriver Set with Professional 6.3-in. Long Nose Pliers, 8 Piece (26190)
- WESTWARD Combination Wrench, Metric, 18mm Size (1EYK8)
- JET Cs-96, Closed Stand For Jsg-96 (708597)
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- STARRETT Screw Pitch Gage, 28 Leaves, 3.5 to 36 TPI (484)
- STARRETT Screw Pitch Gage, 27 Leaves, 2.75-28 TPI (155)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- BIG HORN Screw Pitch Gauge 4-42 TPI, 28 Leaves, 60 Degree Threads (19212)
- HANSON 18 Leaf Standard Thread Pitch Gauge (12018)
- BIG HORN Screw Pitch Gauge 0.25 to 2.5mm TPI, 28 Leaves, 60 Degree Threads (19213)
- Starrett Precision Gauges & Accessories