Shop All Radius Gauges
Starrett
S167Chz Radius Gage W/Holder W/Slc
Mfr # S167CHZ W/SLC
Zoro # G0966275
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 9/32 in to 1/2 in
- Increments 32nds (9/32 in to 1/2 in)
- Number of Leaves 25
- Dimension Type Angle
- Range 9/32 in to 1/2 in by 32nds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S167CHZ W/SLC
- Zoro # G0966275
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 9/32 in to 1/2 in |
Dimension Type | Angle |
Details
Item | S167Chz Radius Gage W/Holder W/Slc |
Increments | 32nds (9/32 in to 1/2 in) |
Number of Leaves | 25 |
Range | 9/32 in to 1/2 in by 32nds |
Description
S167Chz Radius Gage W/Holder W/Slc, Range 9/32 in to 1/2 in by 32nds, Dimension Type Angle, Included Sizes 9/32 in to 1/2 in, Increments 32nds (9/32 in to 1/2 in), Number of Leaves 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jobber Length Drill Bit 12pk. (TI4135)
- WESTWARD 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (53YT54)
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (530445)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage (167-7/16)
- BAILEIGH INDUSTRIAL Inside Radius Gauge (IRG-3600)
- Starrett Precision Gauges & Accessories