Shop All Rulers and Straight Edges
Starrett
Rule Depth Gage, 6 In, 32nds/64ths
Mfr # 237
Zoro # G3143061
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 32nds, 64ths
- Width (In.) 3/16 in
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 237
- Zoro # G3143061
- UPC # 049659510805
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/16 in |
Length - SAE | 6 in |
Width - SAE | 3/16 in |
Details
Material | Steel |
Graduations | 32nds, 64ths |
Finish | Brushed Steel |
Construction | Hardened And Tempered Tool Steel |
Markings | Black |
Item | Rule Depth Gage |
Hook Type | Single Hook |
Numeric Format | Decimal |
System of Measurement | SAE |
Flexibility | Rigid |
Magnetic | Magnetic |
Graduation Color | Black |
Rule Type | Depth Gage Rule |
Numeric Marks | Inches |
Graduation Marks | 1/64 in |
Rule Color | Gray |
Graduation Mark Style | Etched |
Sides | Single-Sided |
Graduation Units | Inches |
Description
The Starrett 237 Rule Depth Gage is an essential tool for checking the depth of holes and recesses. It can also be used to check the length of a thread or gauge block. Made from hardened and tempered tool steel, this rule depth gage has a brushed steel finish that resists corrosion. The black markings are clear and easy to read, making it ideal for differentiating between 32nds and 64ths graduations. The measurements are printed on both sides of the gage so you can use it no matter which way you look at it. This Starrett Rule Depth Gage is an indispensable tool in your workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 10945 (10945)
- TEKTON Cold Chisel Set, 3-Piece (1/4, 3/8, 1/2 in.) (PNC91002)
- CRESCENT 1-11/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW5)
- MILWAUKEE TOOL Charger and Batteries, 12 Ah Capacity (48-59-1809,48-11-1812 (X6))
- STARRETT Rule 18IN (C305R-18)
- STARRETT Rule 6IN (C616R-6)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- STARRETT Steel Rule, Spring Tempered, 12 In, Type 36 (C636-300)
- STARRETT Straight Edge 48IN (380-48)
- STARRETT Steel Rule, Flexible, 6 In, 3R Grad (C303R-6)
- WESTCOTT Ruler, Wood, 12", Metal Edge (10375)
- Starrett Rulers and Straight Edges