Shop All Rulers and Straight Edges
Starrett
Rule 96IN
Mfr # C416R-96
Zoro # G0583899
product price: $4,443.99
/ea
Free Shipping & Returns
$4,443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 96 in
- Material Steel
- Graduations 100ths, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 32nds
- Width (In.) 1 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C416R-96
- Zoro # G0583899
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 96 in |
Width (In.) | 1 1/2 in |
Width - SAE | 1 1/2 in |
Length - SAE | 8 ft |
Description
If you are looking for a high-quality, durable ruler, the Starrett C416R-96 Rule 96IN is just what you need. The heavy spring tempered steel ensures that this tool will last for years to come. It has 100ths, 64ths and aircraft quick reading 50ths graduations. There are also quick reading 32nds graduations on the edge of the rule. It has a width of 1 1/2 in., length of 96 in., and satin chrome finish. The Starrett Ruler is an essential tool that will help you get your job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/16"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/16)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-22)
- PROTO 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-9/16" L, Black Oxide Finish (J4749XLBL)
- WESTWARD 1/2 in Drive, 29mm 12 pt Metric Socket, 12 Points (10E258)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Rule 2IN (C604R-2)
- STARRETT Straight Edge, Beveled, NoGrad, 36 In (385-36)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- Starrett Rulers and Straight Edges