Shop All Rulers and Straight Edges
Starrett
Rule 6IN
Mfr # C616R-6
Zoro # G0583880
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 100ths, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 32nds
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C616R-6
- Zoro # G0583880
- UPC # 049659527018
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Width - SAE | 3/4 in |
Length - SAE | 6 in |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Includes Case, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Black Element 120V 800 Deg F 525W (20014)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D248-8)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/8 in. (CTS70)
- PROTO Impact Bit, 3/8x2-23/32In, 6pt, Black Oxide (J72903/16)
- STARRETT Steel Rule, 35 Grad, 300 L x 25.4mm, Chrome (C635-300)
- STARRETT Rule 6IN (C306R-6)
- STARRETT Steel Rule, Heavy Spring-Tempered, 48 In (C404R-48)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Measuring Stick, 1/2"x12ft, 3.6m, RightLeft (SM412WMERL)
- STARRETT Rule 12IN (C606R-12)
- TOOL TIME 656N 6 ft. Wood Folding Rule Oversize (TO107103)
- Starrett Measuring and Layout Tools