Shop All Rulers and Straight Edges
Starrett
Rule 6IN
Mfr # C303SR-6
Zoro # G0897079
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Steel
- Graduations 32nds, 64ths, Aircraft Quick-Reading 50ths, Quick-Reading 10ths
- Width (In.) 3/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C303SR-6
- Zoro # G0897079
- UPC # 049659513356
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/4 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
Ruler, Thickness 0.02 in, Graduation Marks 1/50 in, 1/64 in, Coating Chrome, Graduation Color Black, Flexibility Semi-Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 6 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 3R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Smart-Bit #10 Flthead Tl (BDA146)
- HHIP 1-3/8" X 5/8 Shank 3 Flute 60 Degree Indexable Dovetail Cutter (2075-0506)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap 3 Piece Tap Sets (5500627)
- BOSCH T10RC 10PC T-shank Wood JSB Robust, PK5 (T10RC)
- STARRETT Straight Edge 18IN (385-18)
- STARRETT Rule 6IN (C306R-6)
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Steel Straight Edge, No Bevel, 24 In (380-24)
- FOWLER 6" 5R Flexible Steel Rule (523000060)
- Starrett Measuring and Layout Tools