Shop All Rulers and Straight Edges
Starrett
Rule 4IN
Mfr # C604R-4
Zoro # G0897018
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Material Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 5/8 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C604R-4
- Zoro # G0897018
- UPC # 049659564679
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 4 in |
Width (In.) | 5/8 in |
Length - SAE | 4 in |
Width - SAE | 5/8 in |
Description
The Starrett C604R-4 Ruler is a high-quality steel ruler with markings in photo engraved black paint. The satin chrome finished steel ruler has graduations of 16ths, 64ths, 8ths and quick reading 32nds. It has a length of 4 in. and width of 5/8 in. Its spring tempered construction makes it sturdy and durable while the tempered steel provides flexibility for working with small parts. This Starrett Ruler is a high quality product you will want to have on hand for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 1 1/4 Dia, 1 D (63134317108)
- INSIZE Machinist Square, 16 x 10" Sz (4707-400)
- HOUGEN 3/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18224)
- KNIPEX 22 in L 2 3/4 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 020)
- STARRETT Steel Rule Spring-Tempered 6" 4R Grads (604R-6)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Straight Edge 18IN (387-18)
- STARRETT Aluminum Rule Straight Edge, 24" (ASE-24)
- STARRETT Rule Depth Gage, 150mm, mm/1/2mm (237M)
- STARRETT Steel Straight Edge, No Bevel, 36 In (380-36)
- MAYES Yardsticks Aluminum (10189)
- Starrett Rulers and Straight Edges