Shop All Rulers and Straight Edges
Starrett
Rule 36IN
Mfr # C416R-36
Zoro # G0583829
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 36"
- Width (In.) 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C416R-36
- Zoro # G0583829
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 36" |
Width (In.) | 36" |
Details
Item | Rule 36IN |
Description
Rule 36IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- MORSE 4-1/2" Carbide Grit Hole Saw (MHSG72)
- DRILLCO 1-3/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E203)
- DIABLO FINISH BLADE 5-3/8""X36T (D0536X)
- STARRETT Steel Rule, Spring Tempered, 6 In, 6R Grad (C606R-6)
- STARRETT Measuring Stick, 3/4" x 6 ft (SM66W)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- STARRETT Steel Rule, Spring Tempered, 6 In, 4R Grad (C604R-6)
- STARRETT Measuring Stick, 1/2"x 12' Metric/English (SM412ME)
- STARRETT Steel Rule, Flexible, 150mm, Type 30 Grad (C330-150)
- Starrett Measuring and Layout Tools