Shop All Rulers and Straight Edges
Starrett
Rule 18IN
Mfr # C305R-18
Zoro # G0896878
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18 in
- Material Steel
- Size 18" L x 3/4" W
- Graduations 32nds, 64ths, Aircraft Quick-Reading 100ths, Quick-Reading 10ths
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C305R-18
- Zoro # G0896878
- UPC # 049659513493
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 18 in |
Size | 18" L x 3/4" W |
Width (In.) | 3/4 in |
Length - SAE | 18 in |
Width - SAE | 3/4 in |
Description
Ruler, Thickness 0.02 in, Graduation Marks 1/64 in, 1/100 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 18 in, Length - Metric Not Applicable, Width - SAE 3/4 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 5R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Fiberglass Fish Tape Repair Kit (56115)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 35 mm Size, Standard Socket, Black Phosphate (49-66-6267)
- RIDGID Drain Cleaning Cable, 3/4 In. x 75 ft. (C-75)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19271)
- STARRETT Steel Rule, Spring-Tempered, 500mm (C636-500)
- STARRETT Rule 12IN (C606R-12)
- STARRETT Measuring Stick, 1/2"x12ft, RightLeft Read (SM412WRL)
- STARRETT Rule Hook 12IN (CH604R-12)
- STARRETT Rule 12IN (C604RE-12)
- STARRETT Straight Edge 72IN (380-72)
- JOHNSON LEVEL & TOOL 6 Stainless Steel Pocket Clip Rule (7202)
- Starrett Measuring and Layout Tools