Shop All Rulers and Straight Edges
Starrett
Rule 12IN
Mfr # C606R-12
Zoro # G0583801
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Size 12" L x 1" W
- Graduations Both Sides Aircraft Quick-Reading 50ths (0.02) Both Edges One Side, Quick-Reading 10ths (0.10) Both Edges, Opposite Side
- Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # C606R-12
- Zoro # G0583801
- UPC # 049659526530
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12" L x 1" W |
Width (In.) | 1 in |
Length - SAE | 12 in |
Width - SAE | 1 in |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1/50 in, Coating Chrome, Graduation Color Black, Flexibility Rigid, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 6R, Magnetic Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (11'3" ZWEG083C811S)
- PROTO Gear/Bearing Separator, 2 13/32 In, #1 (J4331)
- VEGA Hex 5Mm Power Bit x 3-1/2 (190H050A)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (HL350)
- STARRETT Steel Rule, Heavy Spring-Tempered, 36 In (C404R-36)
- STARRETT 1000Mm Rule W/Slc (C636-1000 W/SLC)
- STARRETT Flexible Steel Rule, 6 L x1/2 In W, Chrome (C304R-6)
- STARRETT Rule 2IN (C604R-2)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- STARRETT Steel Rule, Semi-Flexible, 12 In, 4R Grad (C304SRE-12)
- VIEWPOINT Triangular Architect Ruler (VI1538643)
- Starrett Measuring and Layout Tools