Shop All Rulers and Straight Edges
Starrett
Rule 12IN
Mfr # C306R-12
Zoro # G0583795
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Steel
- Graduations Aircraft Quick-Reading 50ths Bottom Edge, Quick-Reading 10ths Top Edge
- Width (In.) 1/2 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # C306R-12
- Zoro # G0583795
- UPC # 049659513530
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1/2 in |
Length - SAE | 12 in |
Width - SAE | 1/2 in |
Description
Ruler, Thickness 0.02 in, Graduation Marks 1/10 in, Coating Chrome, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Satin, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1/2 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 6R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-34240)
- OSG Straight Flute Hand Tap, Plug 2 Flutes (1074301)
- MAG-MATE Retrieving Tool, Rigid, 2-Jaw, 8 L, 1 In Cap (708)
- DIABLO 7/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1180)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Straight Edge W/Slc (380-24 W/SLC)
- STARRETT Steel Rule, Flexible, 6 In, Type 34 Grad (C334-150)
- STARRETT Steel Rule, Spring Tempered, 150mm, Type 37 (C637E-150)
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- GENERAL TOOLS Flexible Steel Rule, 12 In, Engineers (CF1249MD)
- Starrett Rulers and Straight Edges