Shop All Rulers and Straight Edges
Starrett
Rule 12IN
Mfr # 1604R-12
Zoro # G0583786
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Graduations 16ths, 64ths, 8ths, Quick-Reading 32nds
- Width (In.) 1 in
- Finish Polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 1604R-12
- Zoro # G0583786
- UPC # 049659532111
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Width (In.) | 1 in |
Width - SAE | 1 in |
Length - SAE | 12 in |
Description
Ruler, Thickness 0.05 in, Graduation Marks 1/64 in, Coating Not Applicable, Graduation Color Black, Flexibility Flexible, Graduation Mark Style Etched, Folding Rule Type Not Applicable, Backing Material Not Applicable, Finish Polished, System of Measurement SAE, Features Quick Reading, Rule Type Rule, Numeric Marks Inches, Numeric Format Decimal, Length - SAE 12 in, Length - Metric Not Applicable, Width - SAE 1 in, Width - Metric Not Applicable, Graduation Units Inches, Graduation Scale 4R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TSTAK II Flat Top Tool Box, Plastic, Black, 17 in W x 13 in D x 6 in H (DWST17807)
- HHIP Threaded M39 X 4 Backplate / Adapter For 6" 3 Or 4 Jaw Lathe Chucks (3900-3339)
- HOUGEN-OGURA 13/16 in. B Round Die, 5/64-1/2THK (75605)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- STARRETT Steel Straight Edge, 1 Bevel, 12 In (385-12)
- STARRETT Straight Edge 36IN (387-36)
- STARRETT Straight Edge 72IN (380-72)
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- STARRETT Steel Rule Spring-Tempered 500mm #35 Grads (C635-500)
- STARRETT Steel Rule, 6In, Type 36, 1 Blank End (C636EM-6)
- GENERAL TOOLS Flexible Steel Rule, 6 In, SAE/Decimal (300/1)
- Starrett Rulers and Straight Edges