Shop All Hardness Testers
Starrett
Rubber Test Block Set, 3 Pc, For 2ZUP6
Mfr # SRB-3
Zoro # G4746061
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Calibrated Test Block, Cleaning Brush
- For Use With Mfr. No. 3805B
- Range 27 to 94
- Scale Shore A
- Hardness Scale Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SRB-3
- Zoro # G4746061
- UPC # 049659682007
- Country of Origin United States
- Category Hardness Testers
Dimensions
Size | 2 in x 2 in |
Details
Item | Shore A Calibration Block Set |
Includes | Calibrated Test Block, Cleaning Brush |
For Use With | Mfr. No. 3805B |
Range | 27 to 94 |
Scale | Shore A |
Hardness Scale | Shore A |
Included Hardness | Shore A 27-30 |
For Materials | Rubber |
Includes Case | Yes |
Number of Pieces | 1 |
Description
This Starrett SRB-3 Rubber Test Block Set is a set of three calibration blocks that are designed to help you achieve accurate hardness readings. This block set is suitable for testing rubber materials, such as gaskets and O-rings. It comes with a Shore A scale range from 27 to 94. The included Shore A hardness scales cover the full range, from 27 to 94. The blocks measure 2 in x 2 in, so they are large enough for your measurements. This Starrett SRB-3 Rubber Test Block Set is a must have for all users who work with rubber materials on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- WARNER 4 in. Flexible Broad Knife (184)
- MILWAUKEE TOOL 13 in. Long Reach 45-Degree Nose Pliers (48-22-6541)
- WIHA Composite Laminated Ruler Metric/Inch (61606)
- STARRETT Rockwell Test Block for RB90 Scale (PT05059)
- STARRETT Rockwell Test Block for HR15N90 Scale (PT05181)
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- STARRETT Rockwell Test Block for RB60 Scale (PT05062)
- STARRETT Hardness Tester, Leeb, Ball Indenter (3810A)
- STARRETT Rockwell Test Block for HR15N80 Scale (PT05182)
- MITUTOYO Digital Durometer, Shore D, 0.71 In Dia (811-334-10)
- Starrett Measuring and Layout Tools