Shop All Measuring and Layout Parts
Starrett
Replacement Point, Steel
Mfr # PT06689
Zoro # G1592171
product price: $11.19
/ea
Not eligible for select promotions
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automatic Center Punch
- Fits Brand Starrett
- For Use With Mfr. Model Number 18AA
- Impact Rated No
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06689
- Zoro # G1592171
- UPC # 049659129014
- Country of Origin United States
- Category Measuring and Layout Parts
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Automatic Center Punch |
Fits Brand | Starrett |
For Use With Mfr. Model Number | 18AA |
Impact Rated | No |
Material | Steel |
Type | Contractor Grade |
Item | Replacement Point |
Description
Replacement Point, For Use With Grainger Item Number 2ZVE9, For Use With Mfr. Model Number 18AA, Fits Brand Starrett, Type Contractor Grade, Material Steel, For Use With Automatic Center Punch, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 5/32 (16W766)
- IDEAL 7 3/4 in Wire Stripper 18 to 10 AWG (45-9120)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (87883CLB103050)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- STARRETT Lock Bolt Assembly (PT99155)
- STARRETT Replacement Point, Contractor Grade (PT06690)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- STARRETT Machinists Levels Tube, Fits Starrett (PT99430)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- MITUTOYO Lifting Lever (21EZA199)
- Starrett Measuring and Layout Parts