Shop All Measuring and Layout Parts
Starrett
Replacement Point, Contractor Grade
Mfr # PT06690
Zoro # G1603852
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Starrett
- Type Contractor Grade
- For Use With Mfr. Model Number 18A
- Impact Rated No
- For Use With Automatic Center Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # PT06690
- Zoro # G1603852
- UPC # 049659129021
- Country of Origin United States
- Category Measuring and Layout Parts
Details
Fits Brand | Starrett |
Type | Contractor Grade |
For Use With Mfr. Model Number | 18A |
Impact Rated | No |
For Use With | Automatic Center Punch |
Material | Steel |
Item | Replacement Point |
Description
Replacement Point, For Use With Grainger Item Number 2ZVE8, For Use With Mfr. Model Number 18A, Fits Brand Starrett, Type Contractor Grade, Material Steel, For Use With Automatic Center Punch, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 13/32 (C22506)
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54VN)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565-20, 48-11-2440)
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- STARRETT Lock Bolt Assembly, For 4" Square Heads (PT99021)
- STARRETT Lock Bolt Assembly (PT99155)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- STARRETT Machinists Levels Tube, Brass (PT99429)
- STARRETT Machinists Levels Tube, Replacement Type (PT99431)
- STARRETT Machinists Levels Tube, Replacement Type (PT99433)
- MITUTOYO Bulb 24V 150W (512305)
- Starrett Hand Tool Parts