Shop All Surface Tester Accessories
Starrett
Reference Standard
Mfr # SR-112-1534
Zoro # G1615621
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR300, SR400 Series Surface Roughness Testers
- Specimen Dimensions 2.00 in x 3.00 in
- Number of Pieces 1
- Roughness - Ra 6.0 micron/236 uin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # SR-112-1534
- Zoro # G1615621
- UPC # 049659209624
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 2.00 in x 3.00 in |
Details
Item | Surface Roughness Specimen |
For Use With | SR300, SR400 Series Surface Roughness Testers |
Number of Pieces | 1 |
Roughness - Ra | 6.0 micron/236 uin |
Description
Surface Roughness Specimen, Number of Pieces 1, Roughness - Ra 6.0 micron/236 uin, Specimen Dimensions 2.00 in x 3.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- PARAGON DIAMOND TOOLS 12'' x .125 x 1''(20mm)DP Masonry Blade (MA-12)
- MAYHEW HAMMER PNEUMATIC 6" 1987 (MY31987)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- MITUTOYO Standard Roughness Specimen (178-602)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- Starrett Precision Measuring Tools