Shop All Surface Tester Accessories
Starrett
Reference Speciman
Mfr # SR-112-2937
Zoro # G1615700
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR300, SR400 Series Surface Roughness Testers
- Specimen Dimensions 2.00 in x 3.00 in
- For Machining Method Calibrating Starrett SR Series Surface Roughness Testers
- Roughness - Ra 5.81 micron/229 uin
- Roughness - Rz 21.5 micron/847 uin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # SR-112-2937
- Zoro # G1615700
- UPC # 049659209686
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 2.00 in x 3.00 in |
Details
Item | Surface Roughness Specimen |
For Use With | SR300, SR400 Series Surface Roughness Testers |
For Machining Method | Calibrating Starrett SR Series Surface Roughness Testers |
Roughness - Ra | 5.81 micron/229 uin |
Roughness - Rz | 21.5 micron/847 uin |
Number of Pieces | 1 |
Description
Surface Roughness Specimen, For Machining Method Calibrating Starrett SR Series Surface Roughness Testers, Number of Pieces 1, Roughness - Ra 5.81 micron/229 uin, Roughness - Rz 21.5 micron/847 uin, Specimen Dimensions 2.00 in x 3.00 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 9/16 Inch 12-Point Socket (SHD12214)
- DEWALT Impact Driver, Pistol Grip, 12VDC, Voltage: 12V DC (DCF801B)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- HHIP 0-#8 Self Aligning Tap & Reamer Holder (3900-0291)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- INSIZE Surface Specimen Set (ISR-CSE316)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- Starrett Surface Tester Accessories