Shop All Navigation & GPS Systems
Starrett
Reciever
Mfr # 1404
Zoro # G902015307
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Connection Type 1
- IP Rating IP67
- Number of Channels 100
- Output End Connection Type USB
- Compatible Output Devices Computer with USB Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 1404
- Zoro # G902015307
- UPC # 049659728644
- Country of Origin United States
- Category Navigation & GPS Systems
Details
Instrument Connection Type | 1 |
IP Rating | IP67 |
Number of Channels | 100 |
Item | Reciever |
Output End Connection Type | USB |
Compatible Output Devices | Computer with USB Port |
Brand and Series | 1400 DataSure(R) |
Transmission Protocol | Wireless |
For Instrument manufacturer Model Number | Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools |
Communication Range | 200 ft |
For Use With | Starrett Wireless Tools and End Nodes |
Compatible Software Package | Starrett DataSure |
Description
Reciever, Brand and Series 1400 DataSure(R), Communication Range 200 ft, Compatible Receiver Model Number Not Applicable, Compatible Transmitter Model Number Not Applicable, For Instrument manufacturer Model Number Starrett 1403 Series End Nodes, Starrett Wireless Measuring Tools, For Use With Starrett Wireless Tools and End Nodes, Number of Channels 100, Output End Connection Type USB, Transmission Protocol Wireless, Compatible Software Package Starrett DataSure, Instrument Connection Type 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Fluid Line Stopper Clamp, 3/8 Tube Sz" (FLS38)
- AGS Brass Union Tee, Female (1/4-18 NPT), 1/bag (BLF-71B)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.045" Diameter, 60 Volts (18STRORAGXL500)
- BALDWIN FILTERS Hydraulic Filter, 5-1/32 x 7 In (BT387)
- GARMIN Suction Cup w/Magnetic Mount f/dezl™780 LMT-S & dezlC (010-12771-00)
- GARMIN Garmin Belt Clip f/Dakota® Series (010-11022-10)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- AXXESS Axxess AXVI-5524 Data Interface for 2011-Up Ford (AXVI-5524)
- GARMIN Carrying Case (010-10718-01)
- AXXESS Axxess AXGMLN-09 Data Interface for GM 2014-Up Onstar (AXGMLN-09)
- HOLLEY GPS, DIGITAL DASH, USB (554-140)
- Starrett Navigation & GPS Systems