Shop All Surface Tester Accessories
Starrett
Recess Pick-Up
Mfr # SR-112-1506
Zoro # G1615667
Free Shipping & Returns
$2,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SR300, SR400 Series Surface Roughness Testers
- Compatible with Manufacturer Model No. Mfr. No. SR300, Mfr. No. SR400
- Probe Tip Length 62.9 mm
- Probe Tip Radius 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # SR-112-1506
- Zoro # G1615667
- UPC # 049659209600
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Probe Tip Length | 62.9 mm |
Probe Tip Radius | 5 micron |
Details
Item | Recess Pick-Up |
For Use With | SR300, SR400 Series Surface Roughness Testers |
Compatible with Manufacturer Model No. | Mfr. No. SR300, Mfr. No. SR400 |
Description
Recess Pick-Up, Compatible with Brand and Series Starrett SR300, SR400, Compatible with Manufacturer Model No. Mfr. No. SR300, Mfr. No. SR400, Probe Tip Length 62.9 mm, Probe Tip Radius 5 micron, Probe Type Recess Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 31.63"L x 20-1/2"W x 15-3/4"D (3I-2918-14BC)
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- BOSCH 6" L x Metal Cutting Reciprocating Saw Blade (RM618)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 3/8" (95006020)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- INSIZE Surface Specimen Set (ISR-CSE316)
- INSIZE Surface Specimen Set (ISR-CSE130)
- MITUTOYO Standard Roughness Specimen (178-602)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- Starrett Precision Measuring Tools