Shop All Radius Gauges
Starrett
Radius Gage W/Holder
Mfr # S167MAHZ
Zoro # G0672537
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Number of Leaves 14
- Range 0.5 mm to 7 mm by 0.5 mm
- Increments 0.5 mm
- Included Sizes 0.5 mm to 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S167MAHZ
- Zoro # G0672537
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.5 mm to 7 mm |
Details
Item | Radius Gage W/Holder |
Number of Leaves | 14 |
Range | 0.5 mm to 7 mm by 0.5 mm |
Increments | 0.5 mm |
Description
Radius Gage W/Holder, Range 0.5 mm to 7 mm by 0.5 mm, Dimension Type Angle, Included Sizes 0.5 mm to 7 mm, Increments 0.5 mm, Number of Leaves 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL POLISHING SYSTEMS TPS Rubber Attachment Grommet for X4 (TPSGROMX4)
- MARSHALLTOWN Bull Float Handle Socket, Threaded (A3001)
- LLAMBRICH USA Keyed Drill Chuck 0.800" Cap., 3JT Mount Size, Steel (CY-19 J-3)
- KLEIN TOOLS Combination Radial Stripper (VDV110-295)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- BAILEIGH INDUSTRIAL Outside Radius Gauge (ORG-3600)
- Starrett Precision Gauges & Accessories