Shop All Radius Gauges
Starrett
Radius Gage W/Holder
Mfr # S167AHZ
Zoro # G0966029
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1/64 in to 17/64 in by 64ths
- Increments 64ths (0.02 in to 0.4 in)
- Number of Leaves 17
- Included Sizes 1/64 in to 17/64 in
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # S167AHZ
- Zoro # G0966029
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 1/64 in to 17/64 in |
Dimension Type | Angle |
Details
Item | Radius Gage W/Holder |
Range | 1/64 in to 17/64 in by 64ths |
Increments | 64ths (0.02 in to 0.4 in) |
Number of Leaves | 17 |
Description
Radius Gage W/Holder, Range 1/64 in to 17/64 in by 64ths, Dimension Type Angle, Included Sizes 1/64 in to 17/64 in, Increments 64ths (0.02 in to 0.4 in), Number of Leaves 17
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Inspection Mirror 2" X 3-1/2" (17957)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1/4-28UNF (C65602)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-7/16)
- STM 26pc Metric Radius Gauge Set With Holder (225010)
- Starrett Precision Gauges & Accessories