Shop All Hole, Drill, Bore, and Wire Gauges
Starrett
Radius Gage Set, 1/64-1/2 In, 25 Leaves
Mfr # S167CHZ
Zoro # G3419516
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy (In.) +/-0.002
- Finish Satin Chrome
- Gauges per Set 25 Leaves
- Includes Holder
- Range (In.) 1/64 to 17/64 by 64ths, 9/32 to 1/2 by 32nds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S167CHZ
- Zoro # G3419516
- UPC # 049659506198
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Included Sizes | 1/16 in, 1/2 in, 1/32 in, 1/4 in, 1/64 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/64 in, 17/64 in, 3/16 in, 3/32 in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Dimension Type | Angle |
Details
Item | Radius Gauge Set |
Accuracy (In.) | +/-0.002 |
Finish | Satin Chrome |
Gauges per Set | 25 Leaves |
Includes | Holder |
Range (In.) | 1/64 to 17/64 by 64ths, 9/32 to 1/2 by 32nds |
Configuration | 5 Convex & Concave Radii |
Number of Leaves | 25 |
Minimum Measurement - Inch | 1/64 in |
Range | 1/64 to 17/64" by 64ths, 9/32 to 1/2" by 32nds |
Case Included | Yes |
Increments | 1/64 in (1/64 in to 17/64 in), 1/32 in (9/32 in to 1/2 in) |
Accuracy | +/-0.002 in |
Maximum Measurement - Inch | 1/2 in |
Set Style | Fixed Leaves With Handle |
Case Type | Pouch |
Description
This Starrett S167CHZ Radius Gage Set is a tool kit that contains 25 leaves in five different radii. The set has both convex and concave shapes, which help you create the perfect radius for your project. Each leaf is graduated to read up to 1/2 in. on one side and 64ths on the other. This set features a satin chrome finish that looks great and helps protect against corrosion and rusting. The leaves are all fixed together with a handle, so they can be easily handled during measurement. This Starrett S167CHZ Radius Gage Set gives you the ability to measure with accuracy within +/-0.002 inches of tolerance, so it is an excellent addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x1.5 HSS Metric 4 Flute Plug Hand Tap (DWTP18X1.5)
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 9/16 in Size Hex Deep Depth, Natural (DWI-1/2D9/16)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 7/8" 6 pt SAE Socket, 6 Points (41128)
- HHIP 35 Piece Telescoping Small Hole & Radius Gage Set (4400-1035)
- STARRETT Center Head Only (C11-4)
- STARRETT Tap and Drill Gage, 1-60 (185)
- STARRETT Bore Gage Dial 1-1/2"-3" Range .0001" (84AZ-111-4J)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- STARRETT Center Head Only (C11-6)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- Starrett Precision Gauges & Accessories