Shop All Hole, Drill, Bore, and Wire Gauges
This Product is Discontinued
Starrett
Radius Gage Set, 1/32-17/64In, 16 Leaves (Discontinued)
Mfr # S167AZ
Zoro # G4746192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Range (In.) 1/32 to 17/64 by 64ths
- Configuration 5 Convex & Concave Radii
- Accuracy (In.) +/-0.002
- Finish Satin Chrome
- Includes Fitted Case With Indexed Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # S167AZ
- Zoro # G4746192
- UPC # 049659506150
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Included Sizes | 1/16 in, 1/32 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 3/16 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Dimension Type | Angle |
Details
Item | Radius Gauge Set |
Range (In.) | 1/32 to 17/64 by 64ths |
Configuration | 5 Convex & Concave Radii |
Accuracy (In.) | +/-0.002 |
Finish | Satin Chrome |
Includes | Fitted Case With Indexed Pockets |
Gauges per Set | 16 Leaves |
Number of Leaves | 16 |
Minimum Measurement - Inch | 1/32 in |
Range | 1/32 in to 17/64 in by 64ths |
Maximum Measurement - Inch | 17/64 in |
Case Type | Pouch |
Case Included | Yes |
Set Style | Loose Leaves |
Accuracy | +/-0.002 in |
Increments | 1/64 in (1/32 in to 17/64) |
Description
Starrett's S167AZ Radius Gage Set is a 16-piece set of radius gauges for accurate measurements. This tool set provides five different radii, so you can measure and mark all kinds of shapes and angles. It comes with a satin chrome finish that gives it an elegant look. Each gauge is graduated in 1/64" increments from 1/32" to 17/64". The 5 convex and concave radii provide accuracy and ease when measuring. The loose leaves style allows you to store the gages easily and keeps them safe from damage or loss. Starrett's S167AZ Radius Gage Set is your best choice if you are looking for professional tools for measuring radiuses on various work pieces, whether they are large or small in size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.