Shop All Radius Gauges
Starrett
Radius Gage 300 Formerly Pt22979
Mfr # 167-300
Zoro # G0965977
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 0.3 in
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-300
- Zoro # G0965977
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.3 in |
Details
Item | Radius Gage 300 Formerly Pt22979 |
Number of Leaves | 1 |
Description
Radius Gage 300 Formerly Pt22979, Dimension Type Angle, Included Sizes 0.3 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 5/8 Inch 12-Point Socket (SHD12216)
- MAKITA Makita 651923-1 Switch Tg70B (651923-1)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/8 (14000)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- HHIP 8 Piece 9/16-1" X 16ths Radius Gage Set (4901-0041)
- Starrett Precision Gauges & Accessories