Shop All Radius Gauges
Starrett
Radius Gage 280 Formerly Pt22978
Mfr # 167-280
Zoro # G0965968
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Included Sizes 0.28 in
- Dimension Type Angle
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-280
- Zoro # G0965968
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 0.28 in |
Dimension Type | Angle |
Details
Item | Radius Gage 280 Formerly Pt22978 |
Number of Leaves | 1 |
Description
Radius Gage 280 Formerly Pt22978, Dimension Type Angle, Included Sizes 0.28 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING Drill Snake Drain Auger (DS25)
- BESSEY 8 Drop Forged CClamp (CM80)
- RELTON Straight-Shank Multi-Purpose Bit 3/16" X 3" Groo-V Tip Bit (GRT- 3- 3)
- VISEE Video Magnifier, 14x, 4.3" LCD, 3 Color Mode, Rechargeable (LVM 480)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-3/32)
- Starrett Radius Gauges