Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 279
Zoro # G0672476
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Increments 64ths (0.02 in to 0.4 in)
- Dimension Type Angle
- Range 0.02 in to 0.4 in by 64ths
- Included Sizes 0.02 in to 0.4 in
- Number of Leaves 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 279
- Zoro # G0672476
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.02 in to 0.4 in |
Details
Item | Radius Gage |
Increments | 64ths (0.02 in to 0.4 in) |
Range | 0.02 in to 0.4 in by 64ths |
Number of Leaves | 20 |
Description
Radius Gage, Range 0.02 in to 0.4 in by 64ths, Dimension Type Angle, Included Sizes 0.02 in to 0.4 in, Increments 64ths (0.02 in to 0.4 in), Number of Leaves 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/64" Industrial Cobalt (DWA1205)
- WESTWARD 14", 90-Teeth Metal Cutting Blade (24EM33)
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- WESTWARD Cable Cutter Set, 9" & 7", 2pcs (1YNB2)
- STARRETT Radius Gage (272A)
- STARRETT Radius Gage (167-1/4)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (272B)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167M-10)
- Starrett Radius Gauges