Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 272MA
Zoro # G0965758
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 0.75 mm to 5 mm by 0.25 mm
- Dimension Type Angle
- Included Sizes 0.75 mm to 5 mm
- Number of Leaves 18
- Increments 0.25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 272MA
- Zoro # G0965758
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.75 mm to 5 mm |
Details
Item | Radius Gage |
Range | 0.75 mm to 5 mm by 0.25 mm |
Number of Leaves | 18 |
Increments | 0.25 mm |
Description
Radius Gage, Range 0.75 mm to 5 mm by 0.25 mm, Dimension Type Angle, Included Sizes 0.75 mm to 5 mm, Increments 0.25 mm, Number of Leaves 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Bucket Bag, Bucket, Black, Nylon (JBUCK300LBZP)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014286)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14 -5'82)
- BON TOOL Wipe Down Knife, Rubber 6 1/2" X 4 1/2", Rubber Handle (15-320)
- STARRETT Radius Gage (167-3/8)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (167-1/64)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- Starrett Precision Gauges & Accessories