Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 272B
Zoro # G0672519
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 9/32 to 33/64
- Gauges per Set 16 Leaves
- Accuracy (In.) +/-0.002
- Finish Uncoated
- Configuration Convex & Concave Radii Per Each Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 272B
- Zoro # G0672519
- UPC # 049659512984
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/2 in, 11/32 in, 13/32 in, 15/32 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 31/64 in, 33/64 in, 5/16 in, 7/16 in, 9/32 in |
Details
Item | Radius Gauge Set |
Range (In.) | 9/32 to 33/64 |
Gauges per Set | 16 Leaves |
Accuracy (In.) | +/-0.002 |
Finish | Uncoated |
Configuration | Convex & Concave Radii Per Each Leaf |
Accuracy | +/-0.002 in |
Increments | 1/64 in (9/32 in to 33/64 in) |
Maximum Measurement - Inch | 33/64 in |
Case Type | Hard Case |
Minimum Measurement - Inch | 9/32 in |
Number of Leaves | 16 |
Set Style | Fixed Leaves With Handle |
Case Included | Yes |
Range | 9/32 in to 33/64 in by 64ths |
Description
Starrett's 272B Radius Gage is an essential tool for checking the curvature of metal. It comes with 16 leaves, each with a convex and concave radius measurement per leaf. This radius gage features uncoated blades that provide precise measurements without any interference from scratches or other markings. The set has fixed leaves, making it ideal for carrying around in your toolbox or bag. Its handle allows you to easily grip the leaves when measuring curved surfaces. The blade increments range from 1/64 in. Whether you are looking for a complete radius gage set or just a few individual pieces, Starrett's 272B Radius Gage will give you what you need at a reasonable price.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Oil Boss Skimmer 2.6 gph, Reach 8 ft. (OC300)
- MASON Floor Mount Vibration Isolator, Neoprene (4C988)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018U)
- WESTWARD #3 3-3/4" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL73)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167-3/64)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- MITUTOYO Radius Gage (186-902)
- Starrett Radius Gauges