Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 272A
Zoro # G0672500
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 1/32 to 17/64
- Gauges per Set 16 Leaves
- Accuracy (In.) +/-0.002
- Finish Uncoated
- Configuration Convex & Concave Radii Per Each Leaf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 272A
- Zoro # G0672500
- UPC # 049659512960
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/32 in |
Details
Item | Radius Gauge Set |
Range (In.) | 1/32 to 17/64 |
Gauges per Set | 16 Leaves |
Accuracy (In.) | +/-0.002 |
Finish | Uncoated |
Configuration | Convex & Concave Radii Per Each Leaf |
Case Included | Yes |
Case Type | Hard Case |
Maximum Measurement - Inch | 17/64 in |
Set Style | Fixed Leaves With Handle |
Increments | 1/64 in ( 1/32 in to 17/64 in) |
Number of Leaves | 16 |
Accuracy | +/-0.002 in |
Range | 1/32 in to 17/64 in by 64ths |
Minimum Measurement - Inch | 1/32 in |
Description
Starrett's 272A Radius Gage offers a comprehensive range of radius gauges that can be used across an extensive range of applications and product categories. The convex and concave leaves come in 16 different increments, ranging from 1/32 in to 17/64 in. This Starrett radius gauge set is also fixed with a handle for better control. Each leaf is made of uncoated material, making it accurate to +/-0.002". Its hard case helps keep the gauges neat and tidy when not in use. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Starrett 272A Radius Gage Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- LENOX SAW HOLE 1-3/4""BIMETAL (2060606)
- ASTRO PNEUMATIC SAW SAB BLADE 5PC SET-32TEETH PER INCH (AO5SAWR)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (40430)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-11/64)
- HHIP 8 Piece 9/16-1" X 16ths Radius Gage Set (4901-0041)
- Starrett Precision Gauges & Accessories