Shop All Radius Gauges
Starrett
Radius Gage 260 Formerly Pt22977
Mfr # 167-260
Zoro # G0965959
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 1
- Dimension Type Angle
- Included Sizes 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167-260
- Zoro # G0965959
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.26 in |
Details
Item | Radius Gage 260 Formerly Pt22977 |
Number of Leaves | 1 |
Description
Radius Gage 260 Formerly Pt22977, Dimension Type Angle, Included Sizes 0.26 in, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 12-Piece Torx Plus Driver Set on Black Magrail (TMS-TXIP6)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1228)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- STANLEY Stanley 42-480 Professional I-Beam Level, 48" Long (42-480)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage (167-3/8)
- STM 1321764 x 64ths Radius Gauge Set (225230)
- Starrett Radius Gauges