Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 178MB
Zoro # G0965749
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Increments 0.5 mm
- Included Sizes 7.5 mm to 15 mm
- Number of Leaves 32
- Dimension Type Angle
- Range 7.5 mm to 15 mm by 0.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 178MB
- Zoro # G0965749
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 7.5 mm to 15 mm |
Dimension Type | Angle |
Details
Item | Radius Gage |
Increments | 0.5 mm |
Number of Leaves | 32 |
Range | 7.5 mm to 15 mm by 0.5 mm |
Description
Radius Gage, Range 7.5 mm to 15 mm by 0.5 mm, Dimension Type Angle, Included Sizes 7.5 mm to 15 mm, Increments 0.5 mm, Number of Leaves 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KREG Mini Jig Pock Hole Kit (MKJKIT)
- INGERSOLL-RAND Air Hammer, Ave CFM 3, 3-1/2 In Stroke (117)
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (167-7/16)
- STARRETT Radius Gage W/Holder (S167AHZ)
- STARRETT Radius Gage (167M-10)
- MITUTOYO Radius Gage (186-103)
- Starrett Radius Gauges