Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 178MA
Zoro # G0965730
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 1 mm to 3 mm by 0.25 mm, 3 mm to 7 mm by 0.5 mm
- Dimension Type Angle
- Included Sizes 1 mm to 3 mm, 3 mm to 7 mm
- Increments 0.25 mm; 0.5 mm
- Number of Leaves 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 178MA
- Zoro # G0965730
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1 mm to 3 mm, 3 mm to 7 mm |
Details
Item | Radius Gage |
Range | 1 mm to 3 mm by 0.25 mm, 3 mm to 7 mm by 0.5 mm |
Increments | 0.25 mm; 0.5 mm |
Number of Leaves | 34 |
Description
Radius Gage, Range 1 mm to 3 mm by 0.25 mm, 3 mm to 7 mm by 0.5 mm, Dimension Type Angle, Included Sizes 1 mm to 3 mm, 3 mm to 7 mm, Increments 0.25 mm; 0.5 mm, Number of Leaves 34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Impact Extension 5" (84646)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel (GN8C----F7S--21)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- BOSCH 3In, 14TPI, TC Shank Jigsaw Blade, PK3 (T118EHM3)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-3/64)
- STARRETT Radius Gage (167M-1/2)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- STARRETT Radius Gage (167-3/32)
- STARRETT Radius Gage (167-1/64)
- STARRETT Radius Gage W/Holder (S167MCHZ)
- Starrett Radius Gauges