Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 178A
Zoro # G0672485
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Increments 64ths (0.02 in to 0.4 in)
- Included Sizes 1/32 in -1/4 in
- Number of Leaves 30
- Dimension Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Starrett
- MFR # 178A
- Zoro # G0672485
- Country of Origin United States
- Category Radius Gauges
Dimensions
Included Sizes | 1/32 in -1/4 in |
Dimension Type | Angle |
Details
Item | Radius Gage |
Increments | 64ths (0.02 in to 0.4 in) |
Number of Leaves | 30 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 1/32 in -1/4 in, Increments 64ths (0.02 in to 0.4 in), Number of Leaves 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (W 11-125 Quick)
- KRAFT TOOL Round End Airplane Groover 1" Bit, 8"x24 (CC314ARE-01)
- ASTRO PNEUMATIC Blade, Thin NS 040795 (WINDK-08H)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/8" Tip Size (3714)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167M-10)
- STARRETT Radius Gage (272A)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (167-1/32)
- STARRETT Radius Gage (167-3/8)
- HHIP 25 Piece Radius Gage Set In Plastic Case (4901-0040)
- Starrett Precision Measuring Tools