Shop All Radius Gauges
Starrett
Radius Gage
Mfr # 167M-8
Zoro # G3132370
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Angle
- Included Sizes 8 mm
- Number of Leaves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Starrett
- MFR # 167M-8
- Zoro # G3132370
- Country of Origin United States
- Category Radius Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 8 mm |
Details
Item | Radius Gage |
Number of Leaves | 1 |
Description
Radius Gage, Dimension Type Angle, Included Sizes 8 mm, Number of Leaves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17-Pc. Black Oxide Drill Bit Set (DW1167)
- DIABLO 15/16"x7-1/2" Auger Bit (DAG1120)
- LOOS Locoloc® Cable Diameter Gauge, 1/16 to 3/8 (GA-4)
- MAKITA 18V LXT® 16 Gauge Nibbler Kit (5.0Ah) (XNJ01T)
- STARRETT Radius Gage W/Holder (SD167GHZ)
- STARRETT Radius Gage (167M-3)
- STARRETT Radius Gage (167-11/64)
- STARRETT Radius Gage (167-1/16)
- STARRETT Radius Gage (167-3/16)
- STARRETT Radius Gage (167-13/64)
- STARRETT Radius Gage (167-1/4)
- Starrett Precision Gauges & Accessories